- 12 disposable bottom bags
- For models 50-720 and AP400 Dust Collectors
Delta 50-721 Plastic Bottom Bags For 50-720 & AP400 Dust Collectors
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 50-721 |
| Type | Dust Collector Replacement Bag |
| For Use With | 50-720,AP400 |
| Brand | Delta |
Related Products
KUFO SECO DUST COLLECTORS Dust Collector with 5HP Motor Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220V motor. Includes 25-micron filter bags. Collector with 5 HP Motor provides up to 3,990 CFM using a 14" diameter impeller. Offers 20.9 Cubic Foot ...
The JET DC-1100VX-5M features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The filter bag captures up to 98% of 5-micron particles. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...
JET JT9-708657K Model DC-1100VX-BK 1.5HP 1-Phase 115/230V 30-Micron Dust Collector W/ Bag Filter Kit
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have an elastic band for fast installation and removal. Swivel casters offer maneuverability within the shop. Visit http://www.vortexcone.com for more information. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...
The 50-767T2 includes motor and blower, support frame, 1 Micron Filtration Bag with Sewn-In Bag Ring, 6 mil plastic chip collection bag, (1) snap-in filter bag ring, (2) 4" intake ports, (2) swivel caster assemblies, two large 8" wheels, cord and plug. Standard 1 micron filtration bag keeps your shop safer and cleaner Sewn in, snap-in filter bag ring is faster, easier and eliminates the need for cam-over-lock style clamps Powerful TEFC induction motor for long-lasting, smooth performance with protection from damaging dust 6 mil plastic chip collection bag shows you when the bag needs ...
The 50-723T2 includes motor and blower, support frame, 1 Micron Filtration Bag with Sewn-In Bag Ring, 6 mil plastic chip collection bag, (1) snap-in filter bag ring, (2) 4" intake ports, (2) swivel caster assemblies, two large 8" wheels, cord and plug. Standard 1 micron filtration bag keeps your shop safer and cleaner Sewn in, snap-in filter bag ring is faster, easier and eliminates the need for cam-over-lock style clamps Powerful TEFC induction motor for long-lasting, smooth performance with protection from damaging dust 6 mil plastic chip collection bag shows you when the bag needs ...