KUFO SECO DUST COLLECTORS
Dust Collector with 5HP Motor
Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220V motor. Includes 25-micron filter bags. Collector with 5 HP Motor provides up to 3,990 CFM using a 14" diameter impeller. Offers 20.9 Cubic Foot bag capacity. Bag measures 24" diameter x 36" D.
Kufo Seco 5HP UFO-103T Bag Dust Collector
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 30 in |
| Height | 95 in |
| Weight | 365 lbs |
| Cord Length | 6' |
| Connection Diameter | 7" Inlet, 4" x (4) Y Fitting |
| Impeller Diameter | 14 in |
Product Details
| Type | Total Enclosed Bag |
| Static Pressure (Inches of Water) | 12 in |
| Color | White |
| Amperage | 14/8 A |
| Sound Rating | 70-80 dB (A) |
| Number of Stages | 3990 |
| Capacity | 20.9 ft³ |
| Voltage | 220 V |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | UFO-103T |
| Brand | Kufo Seco |