- 6 mil. Disposable Lower Collection Bag
- Fits 50-851 2HP Dust Collector
- Contains 2 bags
Delta 50-365 Plastic Bag For 50-851 Dust Collectors
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 50-365 |
| Type | Dust Collector Replacement Bag |
| For Use With | 50-851 |
| Brand | Delta |
Related Products
The best looking single stage dust collector to hit the market in years. Sleek design and power to match. No more fumbling with a steel band to mount your lower bag, the B|Flux comes with a patented Snap-Band that makes changing the bag a breeze. Unlike most 1HP units the B|Flux feels solid & has a low dB rating. The horizontal dust chute provides optimum airflow & can swivel 180° to make the 4" outlet face downwards. The B-flux dust collector can be oriented with the inlet port pointed up or down. Features: Recommended Breaker: 15 Amps Hertz: 60 The B|Flux:1 comes standard with a 1 ...
Capable of capturing the most minute particles, ULPA (Ultra Low Penetration Air) Cartridge Filter meets the highest industry standards for air filtration by providing filtration of 0.1 microns @ minimum of 99.999% efficiency. Ideal for working with allergens, mold, pollen, superfine powders, etc. Cloth Pre-Filter Bag provides extra stage of filtration extending the life of the cartridge filter. Fits all Guardair PowerQUAD™ 55, 30 and 20 Gallon Drum Vacuums and Vacuum Generating Heads. Features: Filtration Media: Micro glass Galvanized carbon steel cage Carbon steel end cap ...
Introducing the D|Flux Dust Collectors, the latest addition to the Laguna Dust Collection line-up, designed to meet and exceed essential dust collection performance, all while keeping your workspace clean. The D|Flux series offers powerful TEFC motors tailored to your power needs, a highly efficient cyclone separator that captures heavy particles, and fine dust collection in a clear plastic bag. The innovative 1 Micron canister filter ensures superior air filtration and easy maintenance. The user-friendly design includes a wireless remote for convenient operation, magnetic hose ...
JET Model 650 dust collectors hook up to 1 to 3 machines at a time for optimum dust cleaning. Each 650 series dust collector comes equipped with a quick-install collection bag, single-stage design for economical and quiet operation, 4 casters for maneuverability and total portability, and permanently lubricated, fully enclosed, fan-cooled motors for continuous duty. An optional remote control is radio frequency so there is no need for line of sight to turn the machine on and off. Features: Hook up one to three machines for optimum dust cleaning Quick-install collection bag makes emptying ...
Designed for use with Guardair® GunVacs (Models 1500 and 1510) and Flexible GunVac (Model 1548), the Contain-It Kit Standalone Accessory provides 5-gallons of debris storage capacity. Ideal for capturing metal chips, shavings, sand, powders or sawdust. Features a 5-gallon plastic container with weighted lid for safe operation and easy emptying. Includes standard cartridge filter and 1-1/4" ID x 10' flexible vacuum hose. Hose cuff and hose clamp provide secure vacuum hose connections. Optional cloth filter bag provides added filter protection. Features: 5-gallon plastic container with ...