Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264731

MPN #: 1450-YE

ENPAC® 50 Gallon Wheeled SpillPack Spill Kit, Universal, Yellow, 1450-YE

Product Description
Since you can't bring the spill to the Spill Kit, bring the Spill Kit to the spill with a wheeled Spillpack drum. This 50-gallon model allows the user to maneuver ample absorbents wherever a spill occurs. Universal absorbents will soak up just about any liquid spilled, including water.

Spill Spill Kit Includes
  • 1- 50 Gallon Wheeled Spillpack Drum
  • 40- Universal Absorbent Pads
  • 5- Large Universal Socks
  • 1- Pack Wipers
  • 1- Gallon Jug ENSORB®
  • 4- Disposal Bags and Ties
  • 2- Pair Nitrile Gloves
  • 2- Goggles
  • 1- Emergency Response Guidebook
  • 1- Instruction Sheet and SDS
PRICE
$575.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
575.00
Buy 4 units - 6 units
549.00Save $26.00 (5%)
Buy 7+ units
529.00Save $46.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width29 in
Height46 in
Weight65
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size50 gal
Wheel Diameter6 in
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsYes
For Use WithWater & Oil Based Liquids
Container MaterialPolyethylene
Drum Capacity50 gal
Manufacturers Part Number1450-YE
BrandENPAC
TypeUniversal Spill Kit
ColorYellow
Socks5
Capacity/Absorption Gallons30 gal
Pads40
Fluids AbsorbedUniversal
Package Quantity1
DescriptionWheeled Poly-SpillPack Spill Kit
Container TypeDrum
Number of Pads40
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22