Turbo Air Open Display Merchandiser, Black - TOM-50B
Write a Review
|
Questions & Answers (0)
Product Description
Open Display Merchandiser - Black
Open Dispay Merchandiser provides easy access to food, while maintaining food freshness. Made from Type 304 stainless steel for corrosion resistance. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty stainless steel shelves include fluorescent lighting for easy viewing. Foamed with high-density polyurethane cell insulation. Back wall and top are perforated for optimal airflow. Features front air intake and rear air discharge. Bottom mount compressor allows easy access for servicing. ETL listed. ISO 9001 certified. 115V
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Open Dispay Merchandiser provides easy access to food, while maintaining food freshness. Made from Type 304 stainless steel for corrosion resistance. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty stainless steel shelves include fluorescent lighting for easy viewing. Foamed with high-density polyurethane cell insulation. Back wall and top are perforated for optimal airflow. Features front air intake and rear air discharge. Bottom mount compressor allows easy access for servicing. ETL listed. ISO 9001 certified. 115V
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$14,275.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50-7/8 in |
| Depth | 28 in |
| Height | 78-1/2 in |
| Cord Length | 7 ft |
Product Details
| Type | Display Merchandiser |
| Horsepower | 1 HP |
| Color | Black |
| Amperage | 15 A |
| Refrigerant | R-404A |
| Adjustable Shelf | Yes |
| Capacity | 19.6 ft³ |
| Voltage | 115 V |
| Defrost Type | Automatic |
| Number of Shelves | 4 |
| Material | Steel & Glass |
| Phase | 1 |
| Description | Turbo Air TOM-50B Black 50 Inches Air Curtain Merchandiser - 19.6 Cu. Ft. |
| Thermostat Type | Digital Electronic |
| Manufacturers Part Number | TOM-50B-N |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |