Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydra-Kool

Model # :WBB3076555

MPN #: KGL-RM-60-S

Hydra-Kool Grab and Go Low Profile Open Display Merchandiser, Rear Loading, Manual Shutter, 61x36x65

Product Description
Hydra-Kool is a premier manufacturer of food merchandisers for any Retail or C-Store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-Kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits.

Features:
  • Overall Dimensions:41"W x 36"D x 65"H
  • Key Operated Manual Shutter
  • Locking Back Doors
  • (2) Adjustable Shelves
  • LED Lighting in Canopy & Under All Shelves
  • Digital Controller
  • Pull Down Night Curtain
  • PVC Coated Gray Steel Interior
  • Silver front panel
  • Gray Bottom Front Panel on Exterior
  • Adjustable Feet
  • Self-Contained Refrigeration
  • ETL-Sanitation
  • cETLus


PRICE
$17,979.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-5/8 in
Depth36 in
Height65 in
Weight750 lbs

Product Details

ApplicationCommercial
Adjustable ShelfYes
Defrost TypeAutomatic
Number of Shelves2
MaterialSteel, Polystyrene, Glass
Phase1
Manufacturers Part NumberKGL-RM-60-S
BrandHydra-Kool
Horsepower3/4 HP
ColorGray
Amperage25 A
SeriesKGL-RM Grab-N-Go Low Profile Case
Temperature Range38 to 40° °F
Capacity19.85 ft³
Voltage115 V
DescriptionOpen Display Merchandiser w/Rear Loading & Manual Front Shutter
Watts2875 W
Package Quantity1
Thermostat TypeDigital

Warranty

Warranty1 Year Parts & Labor, Addt'l 4 Years Compressor (parts only)

Compliance & Certifications

CertificationsETL, cETLus