CF3 Series - Ideal for merchandising and storing frozen products. For ice cream shops, restaurants, cafeterias, supermarkets and convenience stores. Requires minimum countertop space.
Countertop Merchandiser Series CF3 Countertop Freezer, 23"W - CF3HC-1-W
Write a Review
|
Questions & Answers (0)
Product Description
Beverage Air Countertop Merchandiser Series CF3 Countertop Freezer, CF3-1-W
CF3 Series - Ideal for merchandising and storing frozen products. For ice cream shops, restaurants, cafeterias, supermarkets and convenience stores. Requires minimum countertop space.
Heavy duty construction includes pre-painted steel interior and exterior for easy cleaning.
Full insulated glass door with stylish handle. 3 adjustable shelves included.
Refrigeration system uses R404A refrigerant, which is CFC-free for compliance with environmental safety concerns.
Operating temperature of -1°F (-18°C). Ambient conditions of 72°F at 65% relative humidity.
Side, interior fluorescent lighting enhances product illumination.
Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 6.5' long cord and plug set included.
CF3 Series - Ideal for merchandising and storing frozen products. For ice cream shops, restaurants, cafeterias, supermarkets and convenience stores. Requires minimum countertop space.
PRICE
$3,509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 24 in |
| Height | 26 in |
| Weight | 110 lbs |
Product Details
| Horsepower | 1/4 HP |
| Color | Stainless Steel |
| Amperage | 3 A |
| Series | CF 3 |
| Door Swing | Right Hand |
| Adjustable Shelf | Yes |
| Capacity | 3 ft³ |
| Voltage | 115 V |
| Door Material | Insulated Glass |
| Number of Doors | 1 |
| Defrost Type | Manual |
| Number of Shelves | 3 |
| Material | Pre-Painted Steel |
| Phase | 1 |
| Description | Countertop Freezer |
| Manufacturers Part Number | CF3HC-1-W |
| Brand | Beverage-Air |