Omega 20 Ton In-Line Bottle Jack - Shorty - 10208
Write a Review
|
Questions & Answers (0)
Product Description
Easiest accessible pumping system eliminates off-center pumping force for the most efficient operation. 3-1/8" Hydraulic lifting. Extra large base provides added stability and strength. Serrated heat-treated saddle provides generous lifting area and secure grip. Heat-treated 1-5/8" extension screw allows low pick-up height adjustment and maximum lift height. Built-in by-pass device protects hydraulic system from over pumping damage. Unique cross-type forged release valve assures positive control. Wide, rugged base provides stability and strength. Critical stress points are reinforced in all models for added durability and dependability. One year limited manufacturers warranty.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 7-3/4 in |
| Weight | 23 lbs |
| Hydraulic Lift Inches | 3-1/8 in |
| Low Height | 6-1/2 in |
| Max Height | 11-1/4 in |
Product Details
| Capacity | 20 Ton |
| Package Quantity | 1 |
| Description | Hydraulic In-Line Shorty Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 10208 |
| Brand | Omega |