American Forge & Foundry Hydraulic Bottle Jack, 20 Ton, Air
Write a Review
|
Questions & Answers (0)
Product Description
AFF Air/Hydraulic Bottle Jacks are used to lift heavy-duty trucks, construction and heavy farm equipment. Both have centered pumps and rams with heattreated pistons for balance and easy positioning. Saddles are made of machine-hardened steel. Each operates at 90-180 PSI and are factory pretested to 150% of its rated capacity. They also include a safety bypass system to prevent possible damage from ram over-extension. 1 Year Limited Warranty.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 10-1/2 in |
| Max Height | 20 in |
Product Details
| Capacity | 20 Ton |
| Package Quantity | 1 |
| Description | Air Hydraulic Bottle Jack |
| Manufacturers Part Number | 5520B |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |