METALpro Heavy Duty Notcher Attachment, 2" x 1-3/4" Notch Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The MP4120 HD notcher is designed for notching angle iron or flat bar. The MP4120 mounts in the punch station of all METALpro ironworkers. This allows you to Notch 2" wide x 1-3/4" deep notch out of 1/4" material. Made with precision machined tool steel that is hardened for extra long life span and increased durability.
Note - All METALpro accessories are rated for mild steel
Note - All METALpro accessories are rated for mild steel
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 2" x 1-3/4" |
Product Details
| Notching Angle | 90° |
| Manufacturers Part Number | MP4120 |
| Notch Capacity | 2" - 1-3/4" |
| Country of Origin | Made In USA |
| Brand | METALpro |