METALpro Standard Notcher Attachment, 1" x 3/4" Notch Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The MP4130 standard notcher accessory is designed for notching angle iron or flat bar. The MP4130 is specifically designed to fit into the punch station of all METALpro ironworkers. It takes a 1" x 3/4" notch out of material. A sturdy two part design allows for repeat cuts without any hassle. Made with precision machined tool steel.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 1" x 3/4" |
Product Details
| Notching Angle | 90° |
| Manufacturers Part Number | MP4130 |
| Notch Capacity | 1" - 3/4" |
| Country of Origin | Made In USA |
| Brand | METALpro |