Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramid Time Systems

Model # :WBB1124289

MPN #: 500-24

500-24 24 Pocket Badge Rack

Product Description
The 500-24 Badge Rack keeps cards, badges & other items neatly organized within hands reach. Install next to time clocks or in entry areas. Accommodates 24 standard sized cards & badges. Includes numbered labels for assigning card slots. Constructed of lightweight, durable plastic. Light Gray.

Features

  • Keeps time cards, badges & other items neatly organized
  • Holds 24 standard sized (24 3.625in x 2.125in) cards & badges
  • Includes numbered labels for assigning card slots
  • Constructed of lightweight, durable plastic
  • Includes mounting hardware


PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Depth3/4 in
Height14 in

Product Details

Assembly RequiredNo
TypeTime Card & Badge Rack
ColorGray
Mounting LocationWall
Capacity24 Cards
MaterialPlastic
Package Quantity1
Description24 Pocket Badge Rack
Manufacturers Part Number500-24
BrandPyramid Time Systems