Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205211

MPN #: OZA500DAV

OZ Lifting Products 500 lb. Alumi-Lite Davit Crane with Carbon Steel Brake Winch

Product Description
Our Alumi-Lite® 500 Davit Crane combines ultra-lightweight strength with unmatched portability. This versatile crane features adjustable boom heights, 360-degree rotation, and manual carbon steel brake winch with drill drive adapter. Ideal for various lifting tasks, it's easy to assemble and transport. Experience the perfect balance of performance and convenience.

Features:
  • 500 lb. capacity rating
  • Aerospace-grade aluminum construction
  • Durable powder-coated finish
  • 3 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE winch with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$1,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight34 lbs
Usable Mast Height74 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberOZA500DAV
BrandOZ Lifting Products

Warranty

Warranty2 yr