Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205209

MPN #: OZEXT2-TP

OZ Lifting Products Mast Extension For OZTP500DAV Davit Cranes

Product Description
Expand your lifting potential with the OZ Lifting Products Mast Extension, specifically designed for the Tele-Pro® 2500 davit crane. This durable extension adds an impressive 24 inches of height, enabling you to handle a wider range of lifting applications with ease. Engineered for seamless compatibility with your existing crane, it ensures optimal stability and safety during operation. Ideal for reaching elevated areas or accommodating heavier loads, this mast extension is a crucial enhancement for maximizing the performance and versatility of your Tele-Pro® 2500 davit crane.

Features:
  • Durable steel construction with powder coat finish
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Made in the USA
  • One-Person Assembly (No Tools Needed)


PRICE
$569.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight35 lbs

Product Details

Assembly RequiredYes
TypeMast Extension For OZ Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZEXT2-TP
BrandOZ Lifting Products

Warranty

Warranty2 yr