Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3787013

MPN #: OZPED2-SS

OZ Lifting Products SS Pedestal Base For OZSS850DAV, OZ1000DAV & OZCF1200DAV Davit Cranes

Product Description
The OZPED2-SS pedestal base delivers a strong, 304 stainless steel anchor for your Stainless 850, Steel 1000, or CompOZite Elite® davit cranes. Its corrosion-resistant finish and quick mast insertion make it ideal for industrial environments including wastewater, chemical, aerospace, and electronics manufacturing. This base is designed to complete your davit system for maximum reliability in harsh environments.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Tool-free mast insertion for easy setup
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Completes your davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$895.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity850 lbs
Weight28 lbs

Product Details

Assembly RequiredYes
TypePedestal Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZPED2-SS
BrandOZ Lifting Products

Warranty

Warranty2 yr