Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205235

MPN #: OZTP500DAV-HND2

OZ Lifting Products 500 lb. Tele-Pro Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
With a 500 lb. capacity and a 2500 lb. manual carbon steel brake winch with a drill drive adapter, the Tele-Pro® Davit Crane is built for high-demand tasks. The patented telescoping boom ensures precise adjustments under load, offering enhanced lifting power and control. The crane's versatile features, including 360-degree rotation and easy no-tool assembly, make it an excellent choice for challenging lifting applications.

Features:
  • Telescoping boom makes infinite adjustments while under load
  • Smart Latch technology at boom/mast connection
  • Corrosion-resistant finish
  • Ratchet binder adjusts boom under load
  • High-visibility dual load rating decals in both imperial and metric
  • Fabricated by certified welders following strict AWS.D1.1 standards
  • No tools required for assembly and installation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight135 lbs
Usable Mast Height81 in
Boom Length66 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZTP500DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr