Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786981

MPN #: OZPED1-TPSS

OZ Lifting Products SS Pedestal Base For OZSS1500DAV, OZA1000DAV & OZTP1200DAV Davit Cranes

Product Description
The OZPED1-TPSS pedestal base provides a solid, corrosion-resistant anchor for your Stainless 1500 Davit Crane. Constructed entirely from 304 stainless steel with an electropolished finish, this base is perfect for wastewater, chemical, pharmaceutical, aerospace, and other corrosive environments. Its tool-free mast insertion allows fast setup and flexible placement on the worksite, making it a critical component in completing a stainless steel davit system.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ Lifting Products davit crane in a variety of areas
  • Completes a full stainless steel davit system for corrosive environments
  • Includes mounting template for easy install
  • For use with OZSS1500DAV, OZA1000DAV, OZXR1000DAV and OZTP1200DAV Davit Cranes


PRICE
$1,189.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight41 lbs

Product Details

Assembly RequiredYes
TypePedestal Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZPED1-TPSS
BrandOZ Lifting Products

Warranty

Warranty2 yr