ABUS Key Storage Box Push Button 777 C with Shackle
|
Questions & Answers (0)
Product Description
Large solid metal housing offers more capacity than conventional key boxes, protective keyboard panel cover, large hinged front door for maximum convenience, 10-push button resettable combination.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-15/64 in |
| Depth | 1-13/16 in |
| Height | 6-7/8 in |
| Shackle Inside Height | 1-7/8 in |
| Shackle Inside Width | 1-13/32 in |
Product Details
| Lock Type | 12-Push Button Combination Lock |
| Color | Black |
| Series | KeyGarage |
| Key Capacity | 3 |
| Style | Portable |
| Package Quantity | 1 |
| Manufacturers Part Number | 10777 |
| Brand | Abus |