Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WBB3136408

MPN #: ASA54105

AirSpade® 5000 Arbor Series w/ 4 Ft. Barrel, 105 CFM

Product Description
Safely uncover sensitive tree roots and other underground objects with the AirSpade® 5000 Arbor Series -- the latest innovation in the AirSpade® product line. Featuring an in-line style handle, AirSpade® 5000 Arbor is designed for air excavation applications where gripping the tool in a vertical position is preferred.

AirSpade® 5000 Arbor harnesses the power of compressed air by incorporating the high-performance, proprietary AirSpade® Supersonic Nozzle. Fabricated from extra-hardened stainless steel, the nozzle generates a laser-like air jet that moves at twice the speed of sound for faster, more effective digging.

Rugged, lightweight aluminum handle features full-size grip opening to accommodate gloves. Comfortable plastic grip provides thermal protection and a degree of electrical insulation. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Integral pressure gauge ensures optimal digging performance.

Features screw-on, lightweight, fiberglass barrel. Adjustable dirt shield deflects soil and debris. Includes swivel type, 3/4'' Universal Coupler.

Features:
  • AS 5000 Handle with 3/4'' NPT inlet
  • 3/4'' swivel type, Universal Coupler
  • Insulated, 4 Ft. fiberglass barrel
  • Adjustable, rubber dirt shield
  • 25 cfm stainless steel Supersonic Nozzle
  • Detachable, auxiliary handle
Includes:
  • (1) AS 5000 Handle with 3/4'' swivel type, Universal Coupler
  • (1) 4 Ft. fiberglass insulated barrel with adjustable, rubber dirt shield
  • (1) 25 cfm stainless steel Supersonic Nozzle
  • (1) Detachable, auxiliary handle
  • (1) Operations Manual


PRICE
$1,369.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/2 in
Width11 in
Height3-3/16 in
Weight9 lbs

Product Details

TypeArbor Series Barrel
ColorYellow
For Use WithAirSpade 5000 Replacement Handle
Incoming Air Line Pressure100 psig
Air Consumption105 CFM
Handle TypeDetachable
Noise Level108
MaterialFiberglass, Stainless Steel, Rubber, Plastic
DescriptionAirSpade 5000 Arbor Series w/ 4 Ft Barrel
Package Quantity1
Manufacturers Part NumberASA54105
BrandAirSpade