Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789560

MPN #: PWRINV500012W

AIMS Power 5000 Watt Power Inverter, PWRINV500012W

Product Description
Introducing the AIMS Compact 5000 Watt Modified Sine Wave Power Inverter. Over the past 10 years, AIMS has been constantly improving this product. With this newest upgrade, they have created an industry standard. This inverter is smaller and lighter than the original AIMS 5000 Watt Modified Sine Inverter. This inverter replaces PWRINV5000W. This unit weighs only 16 lbs. and is only 17 inches long, which means it has a considerably smaller footprint then the previous best selling AIMS 5000 Watt inverter. This New AIMS 5000 Watt Compact Power Inverter also has 2 other major changes. First, it only has one set of DC input terminals on the DC side. Eliminating the need for Jumpers or multiple sets of cables. Second, the Direct Connect AC terminal block has been repositioned on the unit. This change was made to give the user a better view of the Meters on the unit. AIMS did a great job upgrading this unit. The best part is that the unit cost has not changed, it is still the best value available in this size power inverter. This is a great whole-house inverter or large RV or toy hauler inverter.

Features:
  • 5000W max continuous power
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Amp meter on front panel to monitor your current use (rate at which battery is drained)
  • AC Direct Connect Terminal!
  • Over Temperature LED indicator
  • Over Load LED indicator
  • Quadruple ac receptacle that can be used with any separate splitter to provide even more outlets
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Single cooling fan operation thermally controlled
  • Internally fuse protected
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 5000 Watts
  • Surge power capability (peak power): 10000 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current: < 0.6 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: quadruple Type 2 -3 prong
  • High input voltage protection: 15V-17V
  • Low input voltage shutdown: 10V
  • Internal fuse protection
  • Product size (L x W x H): 17"X 7.75"X 6"
  • Weight: unit 18 lbs boxed 20 lbs
  • UL maximum recommended per outlet 1500W


PRICE
$539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width7-3/4 in
Height6 in
Weight18 lbs

Product Details

Continuous Output Power5000 W
No Load Current<0.6 Amps A
Manufacturers Part NumberPWRINV500012W
Output Voltage120 VAC V
Outlet Socket Type4 Outlets, UL rated 1500W Max Each. Includes Term. Block Option for Full 5000W
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes