Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292223

MPN #: PWRI150012120S

AIMS Power 1500 Watt 12 Volt Pure Sine Inverter, PWRI150012120S

Product Description
AIMS Power has a wide variety of pure sine inverters; this unit is the 1500 watt 12 Volt pure sine inverter for continuous power

Features:
  • 15 volt DC Input
  • Pure sine wave
  • USB Port
  • Triple ac receptacles
  • On/off switch
  • Over temperature indicator
  • Overload protection
  • Low battery voltage warning/shutdown
  • High input voltage protection with automatic shutdown
  • Over load indicator
  • Short circuit protection
  • Dual cooling fans thermally controlled
  • AC output short circuit protection
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor
  • ELT Listed to UL 458


  • Specifications:
    • Continuous output power 1500 watts
    • Surge power 3000 watts
    • Input voltage range 9.5-16v
    • Output voltage 120v
    • DC input 12v
    • Output wave form Pure sine wave 60Hz (THD ?3%)\
    • Efficiency 90%
    • USB Output 5VDC, Max, 1A
    • Input over-voltage
    • shutdown 16 ± 0.5VDC
    • Input under-voltage shutdown 9.5 ± 0.5VDC
    • Input under-voltage alarm 9.8 ± 0.3VDC
    • Over temperature protection 149 ± 8°F
    • Over-load protection 1700W ± 200W
    • No Load Consumption 0.8A
    • Working Temperature 32-104°F
    • Storage temperature 14-113°F
    • Intelligent cooling (the cooling fan will start running when the case temperature reaches 104°F)
    • Dimension (L x W x H) 15.875 x 8.375 x 3.875 in.
    • Unit Weight 10 lbs
    • Shipping weight 12 lbs
    • Remote port for optional remote


PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.875 in
Width8.375 in
Height3.875 in
Weight10 lbs

Product Details

No Load Current.8 amps A
Continuous Output Power1500 W
Internal Fuse ProtectionYes
Surge Watts3000 W
DC Amps125 A
Description1500 Watt 12 Volt Pure Sine Inverter
Manufacturers Part NumberPWRI150012120S
Output Voltage120 VAC V
Outlet Socket TypeTriple Outlets
DC Input Voltage9.5-16 VDC
AC Amps12.5 A
BrandAIMS Power