Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB2225162

MPN #: T06-0101

Sundstrom® Safety SR 502 Battery 3,6 Ah, T06-0101

Product Description
Sundstrom SR 502 Battery 3,6 Ah

The Sundstrom SR 502 Battery, 3,6Ah is an onboard lithium batter with excellent charging time. It lasts for up to 13 hrs. of continuous work.

PRICE
$505.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypePAPR Accessory
MaterialHard Plastic
Package Quantity1
DescriptionSR 502 Battery 3,6 Ah
ColorBlue
SeriesSR 500
Manufacturers Part NumberT06-0101
For Use WithSR 500
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved