Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1496051

MPN #: 50078

TrippNT™ White PVC 18" Step Shelf Station, 18"W x 6"D x 8"H

Product Description
TrippNT's Small Step Shelf, 18-inch is bottomless to fit over bench top protrusions. There is a cut out back, allowing for cords to easily fit through. The 1-inch safety lip across the top of the shelf keeps items secures. Constructed from white PVC this shelf is durable, washable, and chemically resistant.

Features:
  • 18-Inch Raised Shelf
  • Cut Out Across Bottom of Shelf for Cord Pass Through
  • Constructed from White PVC
  • Add Storage Space by Sitting Over Bench top or Work Area
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$82.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth6 in
Height8 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeStep Shelf Station
Number of Shelves1
Material1/4" PVC
ColorWhite
Manufacturers Part Number50078
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee