Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1915912

MPN #: 50216

TrippNT™ PVC 4' Fume Hood Shelf, 48"W x 5"D x 8"H, White

Product Description
TrippNT's 4 Foot Fume Hood Shelf holds supplies used in the hood or contamination box. Laminar flow is free to pull and keeps hood safe. The White PVC is lightweight and easy to wash and clean.

Features:
  • 4 Foot Shelf
  • Laminar flow is free to pull and keeps hood safe
  • Constructed from White PVC
  • Holds Supplies used in Hoods or Contamination Boxes
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$189.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth5 in
Height8 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeFume Hood Accessories
Material1/4" PVC
ColorWhite
Manufacturers Part Number50216
BrandTrippNT