Brady® Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack
Write a Review
Questions & Answers (0)
This product will be restocked soon
Specifications
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 3/4 in |
Product Details
| Material | Polyester |
| Package Quantity | 6 |
| Description | Padlock Labels, Danger Locked Out Do Not Remove |
| Color | Multi-colored |
| Manufacturers Part Number | 50280 |
| Brand | Brady |
Related Products
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Includes: (1) Padlock (1) English Label (1) French Label (1) Spanish Label (1) Key
Features: Includes key pegs and ID labels to simplify key management, and predrilled holes and hardware for quick mounting Use one lock on a each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed
Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout center fits OS&Y or "rising stem" valves. Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance. Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety. Accepts padlock shackles up to 3/8 " diameter. Supplied with English, Spanish and French danger labels.
Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications. Includes: (6) Padlocks (6) English Labels (6) ...
The Master Lock Global Zenex™ Thermoplastic Snap Lock Safety Padlock features a 1-3/8in (35mm) wide thermoplastic green body and a 1-1/2in (38mm) tall, 3/16in (5mm) diameter marine grade 316 stainless steel shackle for superior corrosion resistance. Thermoplastic body withstands chemicals and extreme temperatures while being lightweight. Designed specifically for safety lockout/tagout applications, the high-security reserved for safety 6-pin tumbler cylinder complies with the "one employee, one lock, one key" directive. Write-on, multi-language padlock labels are included for ...