Dynabrade 2" Hook Pad, 25000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Dynabrade 48503 2" Dia. Disc Sander, .4HP, 25,000 RPM, Gearless, Rear Exhaust
Includes 51344 Locking-Type Pad (2" diameter). Handle is offset 7 degree for greater operator comfort and control. Gearless for reduced maintenance and down-time. Features standard muffler for more compact design. (Replaces 52503).
Includes 51344 Locking-Type Pad (2" diameter). Handle is offset 7 degree for greater operator comfort and control. Gearless for reduced maintenance and down-time. Features standard muffler for more compact design. (Replaces 52503).
PRICE
$479.95
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/5 in |
| Width | 4 in |
| Height | 3-8/9 in |
| Weight | 1 lbs |
| Pad Size | 2 in |
| Hose Size Inside Diameter | 1/4 |
Product Details
| Max RPM | 25000 rpm |
| RPM | 25000 rpm |
| CFM | 3.3 CFM |
| Horsepower | 0.4 HP |
| Color | Teal/Black |
| Power Type | Pneumatic |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Pressure | 90 PSIG psi |
| Material | Aluminum/Composite |
| Description | Hook Pad |
| Package Quantity | 1 |
| Manufacturers Part Number | 48503 |
| Exhaust | Rear |
| Brand | Dynabrade |
Warranty
| Warranty | Lifetime |