Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2159142

MPN #: 503L-0.5

SANI-LAV 503L-0.5 Model 503L With Flow Rate Of 0.5 GPM

Product Description
SANI-LAV 503L-0.5 Model 503L With Flow Rate Of 0.5 GPM

Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed foot valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Sink Bowl and Pedestal Base, (1) Double Foot Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket.

PRICE
$1,439.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy