GENIE® 83041433 Recessed Platform, Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041433 Recessed Platform, Pack of 1
The Recessed Platform can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse in conjunction with either Foam Inserts (Part Nos. 503-0278-00, 503-0279-00, 503-0280-00, 503-0277-00) or Elastic Bands (Part No. 568-0001-00). The Recessed Platform is included in the Large Sample Set (Model H302, Part No. 503-0282-00).
The Recessed Platform can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse in conjunction with either Foam Inserts (Part Nos. 503-0278-00, 503-0279-00, 503-0280-00, 503-0277-00) or Elastic Bands (Part No. 568-0001-00). The Recessed Platform is included in the Large Sample Set (Model H302, Part No. 503-0282-00).
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 504-0039-00 |
| Package Quantity | 1 |
| Description | Recessed Platform |
| Brand | Genie |