Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074540

MPN #: F37041-0001

Bel-Art Spindrive Orbital Vibrating Platform, 8-7/8 x 8-7/8 x 2-1/16"

Product Description
Save the expense and eliminate the space requirements of another piece of lab equipment. Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks or other vessels. U.S. Patent 5,409,312.

  • Vibrate and mix; rotating orbit diameter of 1.52mm (¹/₁₆")
  • Vibration adjustment is controlled by setting the magnetic stirrer to the desired speed
  • Platform protects the operating mechanism from spills; non-skid surface to prevent containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8kg (15lb)
PRICE
$585.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF37041-0001
BrandBel-Art