GENIE® 83041420 Deepwell Microplate Foam Inserts, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041420 Deepwell Microplate Foam Inserts, Pack of 2
Two EXTRA DEEP (1-1/8" or 3cm) high-density foam inserts to accommodate one standard footprint deepwell microplate. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00 sold separately) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Two EXTRA DEEP (1-1/8" or 3cm) high-density foam inserts to accommodate one standard footprint deepwell microplate. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00 sold separately) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
PRICE
$77.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 504-0232-00 |
| Package Quantity | 2 |
| Description | Deepwell Microplate Foam Inserts |
| Brand | Genie |