SANI-LAV 504B Wall Mount Sink With Battery Powered Sensor
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 504B-0.5, Global Item # B2158969
Sani-Lav® 504B Wall Mount Sink With Battery Powered Sensor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,969.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 20-1/2 in |
| Height | 19-1/2 in |
| Weight | 32 lbs |
| Basin Depth | 9 in |
| Backsplash Height | 10-1/2 in |
| Basin Length | 20 in |
| Basin Width | 17 in |
| Gauge | 16 ga |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 504B |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |