Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB736057

MPN #: 50570

TrippNT™ White HDPE 500mL Small Double Bottle Holder, 7-5/8"W x 4-1/8"D x 3-1/8"H

Product Description
TrippNT's Double HDPE Bottle Holder 500mL stabilizes top heavy plastic bottles. The HDPE construction is Corrosion and chemically resistant and is easily cleaned with most medical grade solvents. Available in 4 size variants, it can be wall mounted using the pre-drilled holes on the back of the holder. Ships fully-assembled with mounting hardware included.

Features:
  • Rectangular Walled Design with Top Circle Slot
  • Mounts on Wall with Pre-Drilled Holes
  • Constructed from White HDPE
  • Holds 2 -500mL Bottles
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$49.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width7-5/8 in
Depth4-1/8 in
Height3-1/8 in
Hole Diameter3-1/8 in

Product Details

TypeBottle Holder
Material1/4" HDPE
Package Quantity1
DescriptionDouble 500mL Bottle Holder
ColorWhite
Manufacturers Part Number50570
BrandTrippNT