Features:
- 4 Shelves with 15 Compartments, 6 Slot Tool Holder and Clear Acrylic Door
- Stores High Quantities of Small Consumables
- Constructed from White PVC and Clear Acrylic
- Keeps Bottles, Gloves, Wipers or Chemicals at your Fingertips
Weights & Dimensions
| Width | 30-1/8 in |
| Depth | 10 in |
| Height | 15-7/8 in |
| Size | 30-1/8"W x 10"D x 15-7/8"H |
Product Details
| Type | Bench Top Workstation |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 53120 |
| Brand | TrippNT |