Sani-Lav® 507L Wall Mount Sink With Double Knee Pedal Valve And Side Splash Guards
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 507L Wall Mount Sink With Double Knee Pedal Valve And Side Splash Guards
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Double Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 507L-0.5, Global Item # B2159205
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Double Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 507L-0.5, Global Item # B2159205
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 16-1/2 in |
| Weight | 32 lbs |
| Basin Depth | 7 in |
| Backsplash Height | 9-1/2 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 gal/min |
| Type | Wall Mount |
| Color | Gray |
| Number of Stations | 1 |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 507L |
| Faucet Holes | 1 |
| Handle Style | Double Knee Valve |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | Yes |