ZING Squeezer Multipurpose Cable Lockout, 7245
Write a Review
|
Questions & Answers (0)
Product Description
Multi-purpose cable lockout features a durable plastic body and a 3 ft. di-electric nylon cable.
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Height | 6 in |
| Size | 1 x 6 x 6 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Cable Lockout |
| Padlock Capacity | 6 |
| Color | Red |
| Number of Locking Points | 6 |
| For Use With | Cable Lockout |
| Material | Plastic |
| Description | Squeezer Multipurpose Cable Lockout |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |