Features:
- Meets SAE AMS 1431D Rated
- Meets FAA Standards
- Non Chloride/Non Conductive
- Non Toxic with Biodegrability in excess of 90%
- Faster Melting with Long Term Anti Icing Effect
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Safe For | Concrete, Environment, Children, Pets |
| Type | Granular |
| Temperature Rating | -63 °F |
| Package Type | Box |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SoFo-50BX |
| Safe For Pets | Yes |
| Safe For Children | Yes |
| Brand | Bare Ground |