Features:
- Net Weight: 40 lbs
- Ingredients: Sodium Chloride, 98%, CAS. No 7647-14-5; Magnesium Chloride, 2%, CAS. No 7786-30-3
Weights & Dimensions
| Weight | 40 lbs |
Product Details
| Safe For | Concrete, Metal, Vegetation |
| Type | Ice Melt |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | FN40 |
| Form | Powder |
| Container Type | Bag |
| Min Application Temperature | -10 °F |
| Brand | Dart |