Global Industrial
Model # :WB246715
Ice Melt Blend Fast Acting Crystals, 50 lb. Bags, 48 Bags/Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Road Crew™ ice melting crystals begin melting ice and snow instantly to create a brine that breaks the bond of ice; works effectively to -15 degrees F. When used as directed Road Crew™ will not damage trees, shrubs, flower beds, grass, or concrete. The lower chloride content, the lower the risk. The application of Road Crew™ results in one of the lowest amounts of chloride accumulation among commercial deicers.
PRICE
$1,019.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2400 lbs |
Product Details
| Safe For | Concrete, Environment |
| Type | Crystals |
| Chemical Type | Sodium Chloride/Magnesium Chloride/Calcium Chloride |
| Chemical Blend | Calcium Chloride |
| Safe On Environment | Yes |
| Temperature Rating | -15 °F |
| Package Type | Pallet |
| Safe On Concrete | Yes |
| Package Quantity | 48 |
| Brand | Global Industrial |