- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S1982 50q/F/Dc 50w Halogen W/ Dc Bay. Base Bulb - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$86.40 Sold in packages of 12 / $7.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Double Contact Bayonet (BA15d) |
Product Details
| Lamp Code | 50Q/F/DC |
| Average Life | 2000 hr |
| Wattage | 50 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S1982 |
| Lumens | 675 |
| Shape | T4 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | BA15D |