- The single 51" auger blower is great at removing light to moderate snow
- This blower can be operated safely and with ease
- The direct-drive chute reduces the number of moving parts
- The enclosed auger chain keeps dirt and debris out
- PTO Driven - narrower than the track width!
METEC 51" Single Auger Snow Blower For C70, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 43 in |
| Height | 77 in |
| Weight | 1130 lbs |
Product Details
| Type | Snow Blower |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | BSA-051-01 |
| For Use With | C70 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |