Senix 4QL® Gas Backpack Leaf Blower, 49cc 4-Cycle, 200 MPH, 600 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Power meets comfort. The Senix 4QL® 49cc 4-Cycle Gas Powered Backpack Leaf Blower (BL4QL®-M) is a serious tool for serious yard cleanup. Built with a 49cc 4-cycle engine, it cranks out a monster 600 CFM and 200 MPH of leaf-blasting airflow - enough to launch wet leaves, stubborn grass clippings, and even light snow across the yard. And forget the mess and hassle of mixing oil and gas. The 4QL® 4-cycle engine runs cleaner, smoother, and more efficiently than 2-stroke engines, with lower emissions and less noise. Whether you're a homeowner with half an acre of leaves or a small biz keeping walkways clean year-round, this backpack blower is built for comfort, power, and all-day performance - with a variable-speed throttle and cruise control to keep your hand from falling off halfway through the job. The Senix BL4QL®-M Gas Powered Backpack Leaf Blower delivers pro-grade power in a clean, fuel-efficient package that makes yard cleanup faster, easier, and way more satisfying. All Senix 4QL® gas powered leaf blowers are backed by our 3-year limited warranty for your peace of mind.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19.4 lbs |
Product Details
| Style | Backpack |
| Max Air Velocity | 200 mph |
| Type | Leaf Blower |
| Manufacturers Part Number | BLB4QL-M |
| Max Air Volume | 600 CFM |
| Engine/Motor Type | 49cc 4-Cycle |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |