Phade 511208 Marine Biodegradable Straws, 9"L, Ocean Blue, 720/Carton
Write a Review
|
Questions & Answers (0)
Product Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil. For cold drinks only.
PRICE
$89.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Size | 9 |
Product Details
| Type | Unwrapped Straw |
| Made in the USA | Yes |
| Material | PHA |
| Package Quantity | 720 |
| Description | Marine Biodegradable Straws |
| Color | Blue |
| Manufacturers Part Number | 511208 |
| For Use With | Cold Beverages |
| Brand | Phade |