Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3076497

MPN #: 53405

TrippNT™ Compact Bedside Cart, 1 Locking Drawer, White with White

Product Description
TrippNT's Bedside Cart is used to protect and store patient's belongings. The top of the cart is inset to create a tray to secure items such as: phones, drinks, and other possessions that need to be frequently accessed. The bulk storage area and single drawer lock with a single key to secure items such as backpacks, laptops, coats, and other personal effects allowing for easy transportation. Two of the casters are locking for stationary use as needed. Available in 13 color variants, ships fully assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

Features:
  • Overall Dimensions: 14-3/8"W x 27-7/8"H x 18-1/2"D
  • Top Tray Internal Dimensions: 12-3/4"W x 3-1/8"H x 15-5/8"D, Weight Capacity: 50 Lbs
  • Drawer Internal Dimensions: 11-1/2"W x 3-3/8"H (4-1/2" of Headspace) x 15-3/8"D, Weight Capacity: 15 Lbs
  • Bulk Storage Dimensions: 12-3/4"W x 14-1/4"H x 15-3/4"D, Weight Capacity: 75 Lbs


PRICE
$1,019.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Width27-3/4 in
Height18-1/8 in
Weight32.6 lbs
Wheel Diameter3 in
Drawer Dimensions11-1/2"W x 3-3/8"H x 15-3/8"D

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeBedside Cart
ColorWhite
SeriesCompact
Number of Drawers1
Wheel Type2 Locking Casters, 2 Swivel Casters
Material1/2" HDPE, 1/2" PVC, 1/8" ABS
DescriptionCompact Bedside Cart
Package Quantity1
Manufacturers Part Number53405
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee