IPC 512 Vacuum Sweeper, 28" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The 512 vacuum sweeper represents a revolution in the vacuum sweeping of carpets and hard surface floors. With built-in battery chargers, large debris litter gates and battery run times of up to 4.0 hours, it brings a new level of productivity to floor maintenance.
PRICE
$7,595.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 165 lbs |
| Cleaning Width | 28 in |
Product Details
| Type | Walk-Behind |
| Color | Multi-colored |
| Cleaning Capacity | 27,000 ft²/hr |
| Style | Double Brush |
| Voltage | 12 V |
| Description | Automatic Battery Floor Sweepers |
| Manufacturers Part Number | 512ET135 |
| Battery Run Time | 170 hr |
| Decibels | 55 |
| Number of Brushes | 2 |
| Hopper Capacity | 13 gal |
| Brand | IPC |