IPC SmartVac 664 Battery Powered Floor Vacuum Sweeper, 32" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The SmartVac vacuum sweeper is a walk-behind sweeper that has many innovations that give it the "Smart" name, as well as making it the number one selling sweeper platform on the market. It is extremely productive and can clean carpeted floors 5x faster than a backpack vacuum and 10x faster than an upright. It can be used to clean hard floors as well, with an automatic brush adjustment for moving from hard floors to carpeted surfaces. It requires very minimal maintenance and even has the ability to clean its own filter.
PRICE
$4,415.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 124 lbs |
| Cleaning Width | 32 in |
Product Details
| Type | Walk-Behind |
| Color | Multi-colored |
| Cleaning Capacity | 51,000 ft²/hr |
| Style | Double Brush |
| Voltage | 12 V |
| Description | Automatic Battery Floor Sweepers |
| Manufacturers Part Number | TK664E |
| Battery Run Time | 150 hr |
| Decibels | 55 |
| Number of Brushes | 2 |
| Hopper Capacity | 13 gal |
| Brand | IPC |