Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB892635

MPN #: W1215-W

King Forced Air Wall Heater W1215-W, 1500W, 120V, White

Product Description
King Wall Heater is made of steel for long lasting durability. Quiet fan heater includes heater interior, grille and wall housing. Provides electric wattage range up to 1,500. Grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Includes a dual safety device for added protection. Ideal for primary heating system in apartments, homes and as supplemental heat in residential and commercial HVAC applications. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.

PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth4 in
Height13-1/2 in
Weight8 lbs

Product Details

TypeForced Air Heater
CFM85 CFM
ColorWhite
Amperage6.25/12.5 A
Wattage1500 W
Voltage120 V
Watts High1500 W
MaterialSteel
Phase1
Manufacturers Part NumberW1215-W
BTU5100 BTU
ThermostatYes
BrandKing Electric

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus