TPI Fan Forced Wall Heater W/ Double Pole Thermostat, 2000W, 277V
|
Questions & Answers (0)
Product Description
Fan forced ceiling or wall heaters allow you to choose wattage during installation; shipped wired to highest wattage. Approved for wall or ceiling installation. Features a fan purge circuit that requires 4 wire supply when remote single pole wall thermostat is used (not included). Fan forced heaters are made with a durable 18 ga steel front and powder coat finish. Manual reset thermal limit and steel block fin element on these electric heaters provide safety and efficiency in any environment. Propeller style fan blade is powered by a 1060 RPM motor offering 100 CFM. Include drywall depth embossments on the back can. Measures 12-1/8"L x 9-1/4"W x 3-5/8"D rough in. Grill measures 13"L x 9-13/16"W. It is UL approved. This product has limited warranty of 1 year.
PRICE
$515.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 3-5/8 in |
| Height | 12-1/8 in |
| Weight | 6 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 100 CFM |
| Color | Silver |
| Amperage | 7.2 A |
| Wattage | 2000 W |
| Voltage | 277 V |
| Watts High | 2000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | G3052T2DWB |
| BTU | 6826 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |