Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB2220031

MPN #: 51976

TrippNT™ Narrow Lockable Medical Lab Cart, White, 12"W x 19"W x 36"H

Product Description
TrippNT's Narrow Cart with White Tambor Door has 6 removable trays to keep supplies organized in while being easily removed. The rolling tambour door slides up and out of the way for easy full access to the trays inside. Constructed from high density polyethylene this cart is durable and corrosion resistant. Available in 2 color variants.

Features:
  • 2 Locking Casters, 2 Swivel Casters, 6 Removable Pocket Trays and White Locking Roll Top Door
  • Door Rolls Out of the Way to Access Shelves
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$1,459.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width19 in
Height36 in
Weight42 lbs
Wheel Diameter3 in
Drawer Dimensions8-3/8 x 2-5/8 x 12-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
Door TypeTambour Door
Number of Drawers6
Wheel Type4 Nylon Casters, 2 with Brakes
Material1/2" HDPE, 1/8" Styrene
DescriptionLockable Narrow Medical Cart
Package Quantity1
Manufacturers Part Number51976
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee