Yellow Powder Coat Folding Bollard 42"H
Write a Review
|
Questions & Answers (0)
Product Description
Folding Steel Bollard
42"H post folds to 4"H to parking control or security. Made of 1-3/4" diameter steel. Padlockable in raised position (padlock not included). Yellow powder coat finish. Installs with lag bolts (not included), bolt hole diameter 5/8". Bolt Hole Diameter (in.) 7/16, Bolt Holes (quantity) 4
42"H post folds to 4"H to parking control or security. Made of 1-3/4" diameter steel. Padlockable in raised position (padlock not included). Yellow powder coat finish. Installs with lag bolts (not included), bolt hole diameter 5/8". Bolt Hole Diameter (in.) 7/16, Bolt Holes (quantity) 4
PRICE
$115.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 13 lbs |
| Base Thickness | 3/8 in |
| Bolt Spacing | 5-1/2 mm |
| Base Dimensions (W x L) | 6 x 6 |
| Diameter | 1-3/4 in |
Product Details
| Assembly Required | No |
| Type | Folding Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Series | BOL-FD |
| Hardware Included | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BOL-FD-36-Y |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |