Standard features:
- Adjustable speed
- Mechanical collision protection
- Maintenance-free drive motor
- Rubber scraper blade
Weights & Dimensions
| Length | 63 in |
| Width | 63 in |
| Height | 32-1/2 in |
| Weight | 559 lbs |
Product Details
| Type | Plow |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | PBC-063-01 |
| For Use With | C75, S75 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |